£23.69
Ex VAT
£28.43
Inc VAT
81 Variations Available
Product Details
Product Specification
CNMG T-Max® P turning inserts feature 4 cutting edges and a neutral direction for both left and right hand cutting applications. Made with a hard carbide construction for greater rigidity and strength during machining. The CVD TICN+AL2O3+TIN coating helps reduce heat and wear prolonging the tool life.
Features and Benefits
• Hard carbide construction for improved strength and rigidity
• CVD TICN+AL2O3+TIN coating helps reduce wear and improve heat resistance
• 4 cutting edges for optimal cutting performance
• Suitable for left and right handed cutting applications
Specifications
• T-Max® P Insert For Turning
• Carbide construction
• 80° rhombic insert
• Cutting edges: 4
• Cutting edge length: 12.0959mm
• Corner radius: 0.7938mm
• Insert grade 4325
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coating
Typical Applications
• Turning
• Steel
• Stainless Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | HM |
Clearance Angle | 0° |
Corner Radius | 2.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 19.3mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 19.05mm |
Insert Size | 1906 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P25 |
ISO Designation | CNMG 120404-QM |
Manufacturer Grade | 4325 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |