£52.89
Ex VAT
£63.47
Inc VAT
Product Details
Product Specification
The T-Max® CNMG P insert provides optimal productivity and precision in external turning. Tailored for large to medium-sized components, this cutting-edge insert from the T-Max® P series stands out for its advanced design and versatility.
Features and Benefits
• Ensures reliability, precision, and superior finishes
• Adaptable across a range of materials for user convenience
• Delivers efficiency and precision in external turning operations
Typical Applications
• Automotive
• Aerospace
• General manufacturing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Corner Radius | 2.38125 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN2509 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 8019679 |
Shape | 80° Diamond |
Thickness | 9.525mm |
UNSPSC Code | 23242105 |