£8.59
Ex VAT
£10.31
Inc VAT
3 Variations Available
Product Details
Product Specification
DCMT MF CoroTurn® 107 inserts for turning features a dual cutting edge with a 55° point angle for finishing applications.
Features and Benefits
• Hard carbide substrate for hardness in turning applications
• CVD TiCN+Al2O3+TiN coating for increased heat and wear resistance
• Dual cutting edge for greater cutting performance
• Ideal for finishing applications
Typical Applications
• Turning
Standards
• Insert Grade 2025
• (M15-M35)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
ECLASS Code | 21010901 |
Insert Size | 11T308 |
Insert Style | DCMT |
ISO Designation | DCMT 11T308-MF |
Manufacturer Grade | 2025 |
MFR Part No. | 11145315 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |