£13.39
Ex VAT
£16.07
Inc VAT
118 Variations Available
Product Details
Product Specification
Enhance external turning efficiency with these T-Max® P inserts, including DNMG 15 04 04-LC 4415 and DNMG 15 06 08-PR 4415. Tailored for large to medium-sized components, these inserts deliver superior performance across various turning applications.
Features and Benefits
• Precision engineered to boost productivity in general turning tasks
• Optimal for external turning of large to medium-sized components
• Versatile applications, suitable for a range of external turning needs
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Corner Radius | 1.5875 mm |
Cutting Direction | Neutral |
EAN | 7323225796194 |
ECLASS Code | 21010901 |
Insert Size | DN1504 |
Insert Style | DNMG |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 8021258 |
Shape | 55° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |