£15.59
Ex VAT
£18.71
Inc VAT
18 Variations Available
Product Details
Product Specification
Part of the T-Max® P range, these 55° rhombic DNMX turning inserts are manufactured from durable carbide, with a material grade of 4315. Available to purchase in an array of sizes.
Features and Benefits
• Part of the T-Max® P range that prioritises an excellent surface finish and chip control and process security
• Available in a wide range of sizes and specifications to suit your needs
• Manufactured from carbide making for a robust product
• Material grade 4315 for resilience
Typical Applications
• Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 14.704mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | DN1104 |
Insert Style | DNMX |
ISO Category | K p |
ISO Category Grade | K P |
ISO Designation | DNMX 15 04 08-WM 4315 |
Manufacturer Grade | 4315 |
Material | Carbide |
MFR Part No. | 26699180 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |