£12.09
Ex VAT
£14.51
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of KNUX left hand turning inserts are manufactured from grade 235 carbide. Part of the wider T-Max® range from Sandvik Coromant®, the inserts are suited for use on steels and stainless steel.
Features and Benefits
• Manufactured from grade 235 carbide for resilience
• Left hand turning inserts
• Available in a variety of specifications and sizes
• Part of the T-Max® range that prioritises high performing grades and reliable machining
Typical Applications
• Suited for use on steels and stainless steels
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 12 |
Clearance Angle | 0° |
Corner Radius | 1.0mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 15.5mm |
EAN | 0000010213346 |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | KN1604L |
Insert Style | KNUX |
ISO Category | M p |
ISO Category Grade | M P |
ISO Designation | KNUX 16 04 10L12 235 |
Manufacturer Grade | 235 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 10213346 |
Pack Quantity | 1 |
Shape | 55° Parallelogram |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |