SKU:
SNK1205277V
MPN:
6433945
£9.49
Ex VAT
£11.39
Inc VAT
7 Variations Available
Product Details
Product Specification
RCMT Turning Inserts
Round Insert
Insert Grade 4325
(P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 6 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12mm |
Insert Size | 1204M0 |
Insert Style | RCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Designation | RCMT 1204M0 |
Manufacturer Grade | 4325 |
MFR Part No. | 26433945 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |