£45.79
Ex VAT
£54.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These round RCMX turning inserts have a 7⁰ clearance, and negative insert geometry and were designed for the medium to heavy machining of steels. The insert has a diameter of 32.0mm and a thickness of 9.52mm.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RR2 |
Clearance Angle | 7° |
EAN | 3603604012447 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Insert Size | 32 |
Insert Style | RCMX |
ISO Designation | RCMX3209MO-RR2:T9415 |
Material | Carbide |
Material Application | Cast Iron Steel |
MFR Part No. | 8239170 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 9.52mm |
UNSPSC Code | 23242105 |