£11.59
Ex VAT
£13.91
Inc VAT
Product Details
Product Specification
This double-sided square SNMM turning insert has a negative insert geometry and was designed for the medium to extra heavy machining of cast steels and steel. The inscribed circle has a diameter of 15.875mm, 6.35mm thickness, and 1.6mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Cast steel
• Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | OR_ |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Edge Length | 15.875mm |
EAN | 3603604107990 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 15.875mm |
Insert Style | SNMM |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 - P30 |
ISO Designation | SNMM 150616E-OR:T9415 |
Material | Carbide |
Material Application | Cast Iron Cast Steel Steel |
MFR Part No. | 8345582 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |