£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
TCGT Turning Inserts
60° Triangular Insert
7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | AS |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 16T304 |
Insert Style | TCGT |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | TCGT 16T304-AS |
Manufacturer Grade | IC20 |
Material | Carbide |
MFR Part No. | 5540021 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |