£8.39
Ex VAT
£10.07
Inc VAT
27 Variations Available
Product Details
Product Specification
These CoroTurn® TCMT 107 inserts are expertly designed for those requiring precision and efficiency in the internal and external turning of slender components. Made from superior materials, these inserts promise durability and top-notch performance. Suited for a variety of industries, including aerospace, automotive, and medical equipment manufacturing, the CoroTurn® 107 series ensures that machining operations are both smooth and precise.
Features and Benefits
• Precision-engineered offering unparalleled accuracy in slender component turning
• High-grade materials ensure lasting durability and performance
• Ideal for a broad range of industries for precise machining
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UF |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
EAN | 7323225044981 |
ECLASS Code | 21010901 |
Insert Size | TC1102 |
Insert Style | TCMT |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 7860483 |
Shape | Triangle |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |