£10.89
Ex VAT
£13.07
Inc VAT
Product Details
Product Specification
TNGA Turning Inserts
60° Triangular Insert
Insert Grade KY1615
(K05 - K10) An advanced alumina/TiC ceramic grade (black). Great combination of toughness and wear resistance. For machining alloy steels, tool steels, and stainless steels to 60 HRC (653 HB). Also in finish turning & boring of cast irons.
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 22mm |
ECLASS Code | 21010901 |
Finish/Coating | Alumina/Tic |
Inscribed Circle | 12.7mm |
Insert Size | 220412 |
Insert Style | TNGA |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K01 to K15 P01 to P05 |
ISO Designation | TNGA 220412T02020 |
Manufacturer Grade | KY1615 |
Material | Ceramic |
Material Application | Cast Iron |
MFR Part No. | 1881417 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |