£9.39
Ex VAT
£11.27
Inc VAT
55 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 4325
(P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220239405 |
ECLASS Code | 21010901 |
Insert Size | 160408 |
Insert Style | TNMG |
Manufacturer Grade | 4325 |
MFR Part No. | 7.32322E+12 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |