£12.79
Ex VAT
£15.35
Inc VAT
38 Variations Available
Product Details
Product Specification
Elevate your machining precision and efficiency with these T-Max® P TNMG inserts, engineered for top-tier external turning of large to medium-sized components. These inserts are crafted from superior-grade materials like 4415 and 4425, ensuring unmatched durability and performance across a broad spectrum of applications, from automotive to aerospace.
Features and Benefits
• Crafted from high-quality materials to guarantee a longer lifespan and reduced wear
• Engineered for precision to achieve superior surface finishes and reduced cycle times
• Compatible with various tool holders for seamless operation
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Corner Radius | 1.5875 mm |
Cutting Direction | Neutral |
EAN | 7323225051996 |
ECLASS Code | 21010901 |
Insert Size | TN2204 |
Insert Style | TNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 7861242 |
Shape | Triangle |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |