SKU:
KML1139588W
MPN:
1310841
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
VBMT Turning Inserts
35° Rhombic Insert
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)
An advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating enables speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 6.35mm |
Insert Size | 1103 |
Insert Style | VBMT |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | VBMT 110302-LF |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Alloy Cast Iron |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |