£13.79
Ex VAT
£16.55
Inc VAT
31 Variations Available
Product Details
Product Specification
Elevate your machining precision and efficiency with these CoroTurn® 107 VBMT inserts, expertly crafted for the intricate turning of slender components. Each insert is constructed from superior-grade materials, ensuring outstanding durability and reliability.
Features and Benefits
• Precision crafted for both internal and external turning, delivering flawless finishes
• High-grade materials offer extended tool life and resistance to wear
• Ideal for a broad range of industries, from aerospace to medical devices
• Specifically designed to handle delicate machining tasks effortlessly
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225050302 |
ECLASS Code | 21010901 |
Insert Size | VB1604 |
Insert Style | VBMT |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 7861073 |
Shape | 35° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |