£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
WBMT turning inserts 80° trigon insert 5° positive flank inserts with a ground chipformer. Used for for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Features and Benefits
• Cermet construction for rigidity and stability
• TiCN & TiN PVD coated for increased wear resistance
• Used in high speed semi-finishing and finishing applications with excellent surface finish
Specifications
• Grade : IC530N
• ISO Range - (P10-P30)(M10-M20)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN
• Cermet construction
• TiCN & TiN PVD coated
Typical Applications
• Turning
• Finishing
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Direction | Left Hand |
Cutting Edge Length | 6.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 3.97mm |
Insert Size | 020104 |
Insert Style | WBMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P10 to P30 |
ISO Designation | WBMT 060102L |
Manufacturer Grade | IC530N |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5503223 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |