£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
WCGT Turning Inserts
80° Trigon Insert
7° Positive flank inserts with a chipformer. Used for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade : IC30N
ISO Range - (P10-P30)(M10-M20) (H10-H25)
Coating Layers: Uncoated
Cermet grade with excellent resistance to wear and plasticdeformation even at high cutting speeds and medium feeds. Useful for semifinishing and finishing.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Left Hand |
Cutting Edge Length | 2.18mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 3.97mm |
Insert Size | 020102 |
Insert Style | WCGT |
ISO Category | H M p |
ISO Category Grade | H M P |
ISO Cut | H10 to H25 M10 to M20 P10 to P30 |
ISO Designation | WCGT 020102L |
Manufacturer Grade | IC30N |
Material | Cermet |
Material Application | Hardened Steel |
MFR Part No. | 5504403 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |