£9.39
Ex VAT
£11.27
Inc VAT
49 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert grade 4315
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 0° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.116mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 060404 |
Insert Style | WNMG |
ISO Designation | WNMG 06 04 04-PF 4315 |
Manufacturer Grade | 4315 |
MFR Part No. | 26612897 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |