£6.69
Ex VAT
£8.03
Inc VAT
Product Details
Product Specification
WNMG Turning Inserts are 80° trigon shaped double sided inserts with a negative 0° relief angle offering a strong edge for general applications and varying depths of cut (dependent on chipbreaker). Suitable for use on most materials.
Features and Benefits
• Double sided cutting faces for increased versatility
• PVD AlTiN "SUMO TEC" coating for greater durability
• Manufactured from a tough submicron substrate for improved rigidity
Specifications
• Insert Grade IC806
• ISO Range - (S15-S25)
• Coating - PVD AlTiN "SUMO TEC"
• A tough submicron substrate
• Suitable for low to medium cutting speeds
Typical Applications
• Turning
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3M |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.52mm |
Insert Size | 060408 |
Insert Style | WNMG |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | S15 to S25 |
ISO Designation | WNMG 060408-M3M |
Manufacturer Grade | IC806 |
Material | Carbide |
Material Application | High-Temperature Alloy Inconel |
MFR Part No. | 5566738 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |