£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
These double-sided trigon WNMG turning inserts have a negative insert geometry and were designed for the fine to heavy machining of cast steels and steel. The inscribed circle has a diameter of 9.525mm, 4.76mm thickness, and 1.2mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Cast steel
• Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 8.7mm |
EAN | 3603604017060 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 12.7mm |
Insert Style | WNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 - P30 |
ISO Designation | WNMG 080404E-SM:T9415 |
Material | Carbide |
Material Application | Cast Iron Cast Steel Hardened Materials Steel |
MFR Part No. | 8244323 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |