£11.59
Ex VAT
£13.91
Inc VAT
8 Variations Available
Product Details
Product Specification
WNMX Turning Insert
The insert corners are equipped with a wiper configuration which produces high surface finish, even at high feeds.
HELITURN LD inserts were designed for heavy machining applications. Their unique design ensures reliable, Fast Metal Removal.
WNMX inserts require special tools with appropriate seats.
WNMX Inserts
Double-sided, Trigon insert with high helical cutting edge for high metal removal rates. The insert's corner has a wiper configuration which produces high surface finish even at high feeds.
Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M4PW |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 807 |
Insert Style | WNMX |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | WNMX 080716-HTW |
Manufacturer Grade | IC8250 |
Material | Cobalt-Enriched Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 6.78mm |
UNSPSC Code | 23242105 |