£89.29
Ex VAT
£107.15
Inc VAT
7 Variations Available
Product Details
Product Specification
ZPFG Milling Tool Inserts from Hitachi are available in a selection of sizes. Useful for high precision milling work.
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Cutting Direction | Right Hand |
Cutting Edge Length | 5mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.7mm |
Insert Size | ZPFG |
ISO Designation | DIN4000-76 |
Manufacturer Grade | PCA12M |
Material Application | Non-Alloy Carbon Steel |
MFR Part No. | WF645 |
Pack Quantity | 1 |
Thickness | 2.1mm |
UNSPSC Code | 23242105 |