£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Forming part of the Duracell® Optimum range, these AA batteries last up to 200% longer than previous Duracell® Alkaline in a range of mid to high drain devices, such as cameras and game controllers. The batteries are available as a pack of 4 or 12 and are supplied in an innovative, new 'book' style packaging for optimum storage. All packaging is 100% recyclable and plastic free.
Features and Benefits
• Lasts up to 200% longer than the previous Duracell® Alkaline batteries in mid to high drain devices such as controllers and cameras
• New 'book' style packaging possesses a door and organiser tray to keep new batteries in place and separate from used ones that can be stored separately for recycling
• Packaging is 100% recyclable and plastic free making it environmentally friendly
• Available as a pack of 4 or 12 to suit your needs
Typical Applications
• For use in cameras, game controllers, motorized toys, Torches, DIY Devices
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Duracell |
ECLASS Code | 27050101 |
MFR Part No. | AADURP |
Pack Quantity | 4 |
Series | Optimum |
UNSPSC Code | 26111702 |