£18.49
Ex VAT
£22.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Energizer Industrial Batteries are designed to keep your devices running for longer.
Features and Benefits
• Providing power that is consistent and long-lasting, each battery provides you with fantastic value for money
• AA batteries are used in a wide range of items, including a number of tools and this battery gets the most from your items
• Provided to you in a pack of 10, these batteries can be stored longer without any reduction in the level of quality
Notes
• Alkaline Batteries
• Pack Sizes: 10 and 12
• Ideal for use with tools, Schools and hotels where there are larger numbers of the same devices requiring a good, reliable battery
Attribute | Value |
---|---|
Battery Size | D |
Brand | Energizer |
EAN | 7638900361087 |
ECLASS Code | 27050101 |
MFR Part No. | ER36108 |
Pack Quantity | 12 |
UNSPSC Code | 26111702 |
Voltage | 1.5V |