£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Panasonic Pro Power batteries are specially developed to provide reliable and dependable power, no matter the situation. Panasonic Pro Power batteries are ideal for medium to high drain equipment.
Features and Benefits
• New technology provides 20% longer life
• Anti-leakage and anti-short circuit system provides optimal safety
• Premium alkaline range - developed to provide reliable and dependable power
• Panasonic's alkaline batteries are less harmful to the ozone layer through a reduction of Volatile Organic Components (VOC) emitted during the production process
Attribute | Value |
---|---|
Battery Size | 6LF22 |
Brand | Panasonic |
EAN | 5410853038979 |
ECLASS Code | 27050101 |
MFR Part No. | 6LR61PPG/1BP |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 9V |