£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Palin annealed flexible copper conductors, PVC insulated, PVC outer sheath. 300/500V grade to BS6500. (Harmonised code HO5VV-F). Flame propagation to BS EN50265. Should not be installed at temperatures below 0°C. White 3183Y.
Attribute | Value |
---|---|
Brand | Cleveland Cable Company |
Cable Length | 100m |
Colour | White |
Cores | 3 |
Diameter | 0.75mm |
MFR Part No. | 3183Y/75WH |
Overall Diameter | 7.2mm |
Type | 3 Core Round Flex |
UNSPSC Code | 26121613 |