£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
White, PVCu electrical wireways and cable fittings.
Features and Benefits:
-Constructed with the environment in mine and manufactured from recycled material
Typical Applications:
-Cable management
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | EIT3BQWHI |
Overall Depth | 116mm |
Overall Height | 42mm |
Overall Width | 74mm |
Type | Inspection tee |
UNSPSC Code | 39131705 |