SKU:
SDR2160030S
MPN:
ZBE101
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Single contact block for head Ø22 silver alloy screw clamp terminal.
Features and Benefits:
-Easy installation due to front mounting
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Silver |
EAN | 3389110089479 |
For Use With | Harmony XB4, Harmony XB5 |
MFR Part No. | ZBE101 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |