£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
AF09 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Attribute | Value |
---|---|
Brand | ABB |
Contact Points | 0 |
Current Rating | 9A |
EAN | 3471523115033 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 1SBL137201R1300 |
Minimum Operating Temperature | -5°C |
Model Series | AF09-40-00-13 |
Number of Poles | 4 |
Overall Depth | 86mm |
Overall Height | 77mm |
Overall Width | 45mm |
Power Rating | 4kW at 415VkW |
UNSPSC Code | 39121529 |
Voltage Rating | 690V ac |