£449.00
Ex VAT
£538.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 1 NO + 1 NC |
Current Rating | 185A |
EAN | 3389110122381 |
Maximum Operating Temperature | 60°C |
MFR Part No. | LC1F185 |
Minimum Operating Temperature | -5°C |
Model Series | TeSys |
Number of Poles | 3 NO |
Overall Depth | 181mm |
Overall Height | 174mm |
Overall Width | 168.5mm |
Power Rating | 100kW |
UNSPSC Code | 39121529 |