£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Yellow enclosure lid with light grey base and 1 cut-out for Harmony XB5 control and signalling units.
Features and Benefits:
-Versatile options for cable entry through either 1 knock-out for cable entry, clamping capacity: <= 14mm, or 2 knock-outs for Pg 13 cable gland and ISO M20, clamping capacity: <= 12mm
Typical Applications:
-To house emergency stop or emergency switching off function buttons
Attribute | Value |
---|---|
Accessory Type | Control station casing |
Brand | Schneider Electric |
EAN | 3389110115826 |
For Use With | XB5 22mm mounting diameter control and signalling units |
MFR Part No. | XALK01 |
Model Series | Harmony XALK |
UNSPSC Code | 39121545 |