SKU:
UMT6930377H
MPN:
UM3C 160M-4B14
£419.00
Ex VAT
£502.80
Inc VAT
2 Variations Available
Product Details
Product Specification
IE3 - 3ph - 4 Pole Electric Motor - B14 Face Mounted
Three Phase Electric Motors - Cast Iron Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Material | Cast Iron |
MFR Part No. | UM3C 160M-4B14 |
Mounting Type | B14 - Face Mounted |
Number of Poles | 4 |
Output | 11kW |
Speed at 50Hz | 1470rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |