SKU:
UMT6930423E
MPN:
UM3C 160L-2B34
£519.00
Ex VAT
£622.80
Inc VAT
3 Variations Available
Product Details
Product Specification
IE3 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Material | Cast Iron |
MFR Part No. | UM3C 160L-2B34 |
Mounting Type | B34 - Foot & Face Mounted |
Number of Poles | 2 |
Output | 18.5kW |
Speed at 50Hz | 2950rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |