SKU:
MTH6930655A
MPN:
HJA132Mx-6B3-5.5KW
£279.00
Ex VAT
£334.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
AHJA Aluminium IE2 Motor - RAL. 7031 Blue Grey.
Aluminium frame motor with cast Iron end-shields and Flanges.
• High Quality IE2 Motor.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 178 x 216mm |
Frame Size | 132M |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Aluminium |
MFR Part No. | HJA132Mx- 6B3-5.5kW |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 6 |
Output | 5.5kW |
Shaft Length | 80mm |
Shaft Size | 38mm |
Speed at 50Hz | 965rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 54kg |