£719.00
Ex VAT
£862.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue
• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 5014 - Pigeon Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Flange Mount PCD | 300mm |
Foot Mounting (L x W) | 254 x 254mm |
Frame Size | 160L |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | TCA160L04 B5 |
Mounting Type | B5 - Flange Mounted ("D" Flange) |
Number of Poles | 4 |
Output | 15kW |
Shaft Length | 110mm |
Shaft Size | 42mm |
Speed at 50Hz | 1476rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 170kg |