SKU:
MTH6930722A
MPN:
HJN90L-2 B3
£124.00
Ex VAT
£148.80
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 100 X 140mm |
Frame Size | 90L |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN90L-2B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 2 |
Output | 2.2kW |
Shaft Length | 50mm |
Shaft Size | 24mm |
Speed at 50Hz | 2840rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 26kg |