SKU:
MTH6931522E
MPN:
TCA90L02 B35
£149.00
Ex VAT
£178.80
Inc VAT
25 Variations Available
Product Details
Product Specification
Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue.
• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 5014 - Pigeon Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Flange Mount PCD | 165mm |
Foot Mounting (L x W) | 125 x 140mm |
Frame Size | 90L |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Aluminium |
MFR Part No. | TCA90L02 B35 |
Mounting Type | B3/B5 - Mult-mount |
Number of Poles | 2 |
Output | 2.2kW |
Shaft Length | 50mm |
Shaft Size | 24mm |
Speed at 50Hz | 2901rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 29kg |