SKU:
MTH6931192E
MPN:
HJN200Lx-6 B35
£959.00
Ex VAT
£1150.80
Inc VAT
25 Variations Available
Product Details
Product Specification
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | 350mm |
Foot Mounting (L x W) | 305 x 318mm |
Frame Size | 200Lx |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN200Lx-6 B35 |
Mounting Type | B3/B5 - Mult-mount |
Number of Poles | 6 |
Output | 22kW |
Shaft Length | 110mm |
Shaft Size | 55mm |
Speed at 50Hz | 980rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 230kg |