SKU:
MTH6930755C
MPN:
HJN132S-2 B5
£267.00
Ex VAT
£320.40
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey.
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | 265mm |
Foot Mounting (L x W) | N/Amm |
Frame Size | 132S |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN132S-2 B5 |
Mounting Type | B5 - Flange Mounted ("D" Flange) |
Number of Poles | 2 |
Output | 5.5kW |
Shaft Length | 80mm |
Shaft Size | 38mm |
Speed at 50Hz | 2905rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 59kg |