SKU:
HTY2820008E
MPN:
CS5WTPP
£5.89
Ex VAT
£7.07
Inc VAT
Product Details
Product Specification
Product Documents
For cable sizes between 3A and 30A, these terminal strips are an economical solution. Constructed from white polypropylene, each strip features 12 poles with brass inserts and plated steel screws.
Features and Benefits
• Captive and raised screws for easy wiring
• Flame-retardant, self-extinguishing material increasing suitable environments
• Conforms to CE-BSEN-60998 standards
Typical Applications
• For connecting electrical cables
Standards
• CE-BSEN-60998
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | White (WE) |
EAN | 5022660334849 |
ECLASS Code | 21059190 |
MFR Part No. | CS5WT-PP |
UNSPSC Code | 39121432 |