£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
Push button box according to Smile design with 4 buttons, one of which is an emergency stop. The box is adapted for connection to Pluto IQ using lightbutton function. Connection via a M12 8-pin male connector.
Attribute | Value |
---|---|
Base Diameter | 40mm |
Brand | ABB |
Current Rating | 2A |
EAN | 7350024480849 |
Head Diameter | 32mm |
MFR Part No. | 2TLA030057R0100 |
Mounting Type | Surface Mount |
Overall Depth | 52mm |
Overall Width | 40mm |
Reset Method | Push |
Style | PUSH BUTTON + E STOP |
UNSPSC Code | 39121545 |
Voltage Rating | 24 DCV |