£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Aluminium mounting plate for IP65 Polycarbonate Adaptable Box:
12804
12808
12812
12814
12816
12818
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Aluminium |
Brand | ABB |
EAN | 8000126128475 |
MFR Part No. | 12847 |
Overall Depth | 6mm |
Overall Height | 466mm |
Overall Width | 215mm |
Type | Mounting Plate |
UNSPSC Code | 39121300 |