£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Ideal for use with outdoor lights, this large spare mini pod bulb features an R7S base and offers 360 degrees of light.
Features and Benefits
• Provides an average of 2000 hours service life
Typical Applications
• Suitable for use with all standard PIR lights, mini-pod floodlights, tripod site lights
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bulb Type | Halogen |
ECLASS Code | 27119002 |
MFR Part No. | LP02824 |
UNSPSC Code | 39111611 |
Voltage | 240V ac |
Wattage | 500W |
Width | 118mm |