£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
G2R-2-SN series 5A power plug-in space-saving, slim relays with 2-poles. Plug-in terminal with non-latching coil.
Features and Benefits:
-Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements)
-AC type is equipped with a coil-disconnection self-diagnostic function (LED type) -Complete with integral LED indicator and mechanical operation indicator
Typical Applications:
-Medical sector
-Lifts and elevators
-Domestic appliances
-Electric and gas boilers
-Can be used as a replacement for earlier version of G2R-SN series (check height clearance)
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 30360Ω |
Coil Voltage | 240V ac |
Contact Configuration | DPDT |
Current Rating | 5A |
EAN | 4536854936913 |
MFR Part No. | G2R-2-SN AC240(S) |
Standards Met | UL, CSA, VDE |
UNSPSC Code | 39121515 |