£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
RXM 2-pole 12A miniature relay with lockable test button and LED. Spring return push button for testing the contacts (green for DC voltage, red for AC). Mechanical relay status indicator. Removable legend for relay identification. Built-in marking area.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Coil Resistance | 1500Ω |
Coil Voltage | 230V ac |
Contact Configuration | DPDT |
Current Rating | 12A |
EAN | 3389119403535 |
MFR Part No. | RXM2AB2P7 |
UNSPSC Code | 39121515 |