£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in garages, car parks and underpasses, as well as in industrial, storage facilities, workshops and assembly lines. Robust plastic housings and IP65 rating make these ideal replacements in damp environments.
Attribute | Value |
---|---|
Brand | LEDVANCE |
Energy Rating | A++ |
Ingress Protection Rating (IP Rating) | IP65 |
Lamp Type | LED |
Mains Frequency | 50/60Hz |
Material Type | Polycarbonate |
MFR Part No. | 4058075001008 |
Overall Depth | 92mm |
Overall Length | 1565mm |
Overall Width | 130mm |
Temperature Range | -30 to 40°C |
UNSPSC Code | 39111521 |
Voltage Rating | 220-240V |