£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
These LED tube lamps from the CorePro series, have been specifically designed as a replacement to the standard T8 fluorescent tube. Rated to A+ energy efficiency and with a life length of 30,000 hours, these lamps are a great economical and cost saving alternative for your lighting needs. The colour temperature comes in at 4000k, giving you a warm light for brightening your areas, and it`s colour rendering index of 80 makes an even yet smooth glow.
Features and Benefits:
• High light output of 800-2200 lumens
• Direct replacement for T8 fluorescent tubing
• A+ energy efficiency rating so you get the most out of the lamp at minimal cost
• Long life lasting so there`s less need for replacements
Typical Applications:
• Hospitality
• Retail
• General walkways
Notes:
• The overall energy efficiency and light distribution of any installation that uses these lamps are determined by the design of the installation
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G13 |
Finish/Colour | Glass |
Lumens | 2200lm |
MFR Part No. | 8718696710951 |
UNSPSC Code | 39112102 |
Voltage | 220-240V |
Wattage | 20W |