£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
GE Energy Smart™ R111G Dimmable
LED replacements for 75W halogen reflector lamps. The new COB design provides more consistent light distribution.
• Silver
• 12V
• G53
• Usage time: 25000 hours
• Application areas: Retail and hospitality
• A
Attribute | Value |
---|---|
Beam Colour | Colour 827 |
Brand | GE Lighting |
Bulb Fitting | GU5.3 |
Colour Temperature | 2700°K |
EAN | 0064894549274 |
Energy Class | A+ |
Finish/Colour | White |
Lumens | 500lm |
MFR Part No. | 93040557 |
Shape | MR16 |
UNSPSC Code | 39112102 |
Usage Time | 25000h |
Voltage | 12V |
Wattage | 7W |