£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
This telescopic stand for LED construction worklights can be adjusted up to a height of 300cm, with a sturdy construction and coated steel body that ensures complete safety and stability when mounting lights. The design comes with three standpipes, each measuring at 95cm, to ensure a non-slip product that stays in place and provides height for work lights.
Features and Benefits
• The steel telescopic body is adjustable from 115cm to 300cm for versatile use
• The cross bar design allows up to two LED construction lights from Brennenstuhl® to be mounted for extra light power onsite
• The robust stand is designed with demanding and harsh environments in mind, making it a durable stand that can hold a maximum load of up to 10kg
Typical Applications
• Designed to be able to mount up to two light or 10kg worth of Brennenstuhl® lighting
Attribute | Value |
---|---|
Accessory Type | Tripod |
Brand | Brennenstuhl |
EAN | 4007123674527 |
For Use With | work lights |
Material Type | Steel |
MFR Part No. | 1170310010 |
Model Series | 1170310010 |
Overall Depth | tripodmm |
Overall Height | 1150mm |
Overall Length | 110mm |
Overall Width | 110mm |
UNSPSC Code | 39121311 |